Motion
MaryKate On & Off Gel Hull & Bottom 32oz

CRC INDUSTRIES
MaryKate On & Off Gel Hull & Bottom 32oz

3M™ Sharpshooter™ Extra Strength No-Rinse Mark Remover, 5 Gallon, 1/Case
MI ITEM #03517615
MFR #MaryKate On & Off Gel Hull & Bottom 32oz
List Price$29.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
MaryKate On & Off Gel Hull & Bottom 32oz

3M™ Sharpshooter™ Extra Strength No-Rinse Mark Remover, 5 Gallon, 1/Case
MI ITEM #03517615
MFR #MaryKate On & Off Gel Hull & Bottom 32oz

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$29.49/each for your price

Overview

Mfr description
MK3532 GEL HULL & BOTTOM CLEANER BTL1QT
  • Viscous formula clings to surface and breaks down grease, oil, and scum lines and stains
  • Blue color makes it easy to see where the product has been applied
  • Easy to use- brust it on and rinse it off
  • Pleasant scent

Specifications

  • Form
    Gel
  • Container Type
    Bottle
  • Flammability
    Not Flammable
  • Surfaces Cleaned
    Fiberglass
  • Scent
    Cherry Acid
  • Color
    Blue
  • Base Type
    Water Based
  • Container Size/Type
    1 Quart Bottle
  • Flash Point
    None
  • Freezing Point
    0°F
  • pH Range
    1
  • Shelf Life
    10
  • Specific Gravity
    1.08
  • VOC Content
    0.5
  • Manufacturer Upc Number
    716606035321
  • UPC_NO
    716606035321
  • ECCN
    EAR99
  • Boiling Point
    212°F
  • Propellant
    None
  • Residue
    Yes
  • Removal Method
    Remove with water.
  • Prop 65 Statement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text