Motion
Sta-Lube Synthetic Brake & Caliper 12oz

CRC INDUSTRIES
Sta-Lube Synthetic Brake & Caliper 12oz

Synthetic Brake & Caliper Grease, 12 Wt Oz
MI ITEM #03517626
MFR #Sta-Lube Synthetic Brake & Caliper 12oz
Price$50.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube Synthetic Brake & Caliper 12oz

Synthetic Brake & Caliper Grease, 12 Wt Oz
MI ITEM #03517626
MFR #Sta-Lube Synthetic Brake & Caliper 12oz

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.73/each

Specifications

Dimensions

  • NLGI Grade
    2
  • Shelf Life
    10
  • Specific Gravity
    1.01
  • VOC Content
    0.58

Details

  • Application
    Multipurpose
  • Base Type
    Synthetic base with Molybdenum Disulfide, PTFE and Graphite
  • Color
    Gray
  • Container Type
    Tub With Brush
  • Country of Origin
    United States
  • Dropping Point
    +600 °F
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    500 °F
  • Manufacturer Upc Number
    072213330304
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Scent
    Mild
  • Temperature Range
    -40 to +400 °F
  • Type
    High Temperature
  • UPC_NO
    072213330304
  • Water Resistance
    Water Resistant
  • Water Washout
    1.68
  • Worked Penetration
    265 to 295
  • Working Temperature
    -40 to 495°F

Overview

Mfr description
1007902 BRAKE CALIPER SYNGREASE TUB12OZ
  • High temperature grease is plastic & rubber safe
  • Use on metal to metal contact points and sliding surfaces
  • Resists moisture and will not washout

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought