Motion
AF11-3-X1
Bowl Assembly - AF
MI ITEM #03517781
MFR #AF11-3-X1
Price$52.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bowl Assembly - AF
MI ITEM #03517781
MFR #AF11-3-X1

Mfr description
AF11-3-X1 BOWL
  • 2 different body sizes
  • Variety of different drain options
  • Aluminum die cast body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.05/each

Specifications

Dimensions

  • Weight
    0.06 lbs

Details

  • Additional Details
    Aluminum die cast body
  • Body Material
    Aluminum
  • Material
    Aluminum
  • Port Gender
    Female
  • Series
    AF
  • Type
    Air Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)