Motion
LB 8070
General Purpose Anti-Seize Lubricant - 20 g, Stick, Color: Black
Mi Item #03517787
MFR #LB 8070
Price$12.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 20 g, Stick, Color: Black
Mi Item #03517787
MFR #LB 8070

Mfr description
864067 41205 H.D. ANTI-SEIZE 20G STICK
  • New semi-solid stick, heavy-duty anti-seize
  • Excellent lubricity, metal-free formulation provides outstanding lubrication to all metals including stainless steel, aluminum and soft metals up to 2400°F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.72/each

Specifications

Dimensions

  • Container Size
    20 g
  • Net Weight
    0.705 oz.
  • Specific Gravity
    1.17
  • VOC Content
    13.3 %, 157 g/l
  • Weight
    0.10 lbs

Details

  • Additives Included
    Graphite
  • Anti-Seize Type
    Anti-Seize Compound
  • Application
    Use on all Metals including Stainless Steel, Aluminum and Soft Metals
  • Color
    Black
  • Composition
    Calcium Fluoride, Graphite, Mineral Oil, Petroleum Distillates, Calcium Distearate
  • Container Type
    Stick
  • Features & Benefits
    • New semi-solid stick, heavy-duty anti-seize • Excellent lubricity, metal-free formulation provides outstanding lubrication to all metals including stainless steel, aluminum and soft metals up to 2400°F
  • Form
    Paste
  • Manufacturer Upc Number
    079340412057
  • Max Operating Temperature
    2400 °F
  • Min Operating Temperature
    -20 °F
  • NSF Rating
    Not Rated
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.134
  • Series
    5SY4
  • Temperature Range
    -29 to +1315 °C
  • Type
    General Purpose
  • UPC_NO
    079340412057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)