Motion
D2403-L06-L06
Straight Adapter - 12 mm Female ISO x 12 mm Female ISO, Steel
Mi Item #03517847
MFR #D2403-L06-L06
Price$4.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 12 mm Female ISO x 12 mm Female ISO, Steel
Mi Item #03517847
MFR #D2403-L06-L06

Mfr description
L06MBT-L06MBT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.33/each

Specifications

Dimensions

  • End 1 Size
    12 mm
  • End 1 Size Type
    M12 ISO
  • End 2 Size
    12 mm
  • End 2 Size Type
    M12 ISO
  • Hex Body
    12.0
  • Overall Length
    40.0
  • Thread Size 2
    LIGHT 06MM TUBE OD
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    ISO to Metric, Metric to ISO
  • Description Keyword
    12 mm Female ISO x 12 mm Female ISO
  • End 1 Style
    Female ISO
  • End 1 Thread
    M12 x 1.5
  • End 2 Style
    Female ISO
  • End 2 Thread
    M12 x 1.5
  • Material
    Steel
  • Plating
    ZINC NICKEL
  • Series
    D2403_EQUAL
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)