Motion
FLR-2 1/2-1
2.5000 in Roller Dia, 1.8125 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length
MI ITEM #03517893
MFR #FLR-2 1/2-1
Your Price$263.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.5000 in Roller Dia, 1.8125 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length
MI ITEM #03517893
MFR #FLR-2 1/2-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$263.33/each(List $349.01)

Overview

Mfr description
FLR-2 1/2-1 LOAD RUNNER

Specifications

  • Roller Shape
    Single Flanged
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Flange Diameter
    3.1875 in
  • Thread Length
    2.2500 in
  • Flange Thickness
    0.5930 in
  • Thread Size
    1-14
  • Manufacturer Catalog Number
    0009550300
  • Weight
    2.8 kg
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text