Motion
02-167349
Screw-In Solenoid Valve - Pilot, Solenoid Actuation, 12 gpm Max Flow
MI ITEM #03517920
MFR #02-167349
Price$140.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Solenoid Valve - Pilot, Solenoid Actuation, 12 gpm Max Flow
MI ITEM #03517920
MFR #02-167349

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$140.85/each

Specifications

Dimensions

  • Overall Height
    101.7 mm
  • Overall Width
    38.9 mm

Details

  • Actuation
    Pilot;Solenoid
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    02-167349
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    12 gpm
  • Maximum Operating Pressure
    3000 psi
  • Number Of Ways
    2
  • Seal Material
    Nitrile
  • Supply Voltage
    12 V dc

Overview

Mfr description
SV3-10-0-0-12DW VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought