Motion
1483BP410
Lockout Station - Equipped, 15-1/2 in High, 22 in Wide, Language: English
MI ITEM #03518074
MFR #1483BP410
Price$485.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Station - Equipped, 15-1/2 in High, 22 in Wide, Language: English
MI ITEM #03518074
MFR #1483BP410

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$485.37/each

Specifications

Dimensions

  • Depth
    1-3/4 in
  • Height
    15-1/2 in
  • Width
    22 in

Details

  • Color
    Yellow
  • Cover Type
    Open
  • Equipped Or Empty
    Equipped
  • Kit Type
    Assortment of Lockouts
  • Language
    English
  • Material
    Polycarbonate
  • Number Of Document Holders
    0
  • Padlock Key Type
    Keyed Different
  • Total Capacity
    14
  • Type
    Station

Overview

Mfr description
1483BP410 LOCK-OUT STATION
  • Safety Lockout covered padlock station with 10 of the 410RED Zenex™ padlocks, keyed different
  • Also contains two - 420 hasps and two bags (12/bag) of the 497A tags
  • Exclusive lockable translucent cover protects contents from dust and grime and ensures the lockout padlocks are there when you need them
  • Resilient polycarbonate material provides twice the heat resistance and quadruple the impact strength of typical stations
  • One piece molded construction means no glued hanger clips or tag pockets to ever come loose
  • Reinforced snap-on clips provide easy padlock and hasp storage and removal
  • Zenex padlock includes front and rear labels in English, Spanish and French
  • Station measures 15-1/2" high x 22" wide x 1-3/4" deep (39.3 cm x 55.8 cm x 4.4 cm)
  • Includes a no-charge Safety Lockout Padlock Key Charting System—simply return the enclosed mail-in card after your purchase
  • Master Lock will supply a Registered System number, maintain a record of the padlock key cuts provided with your station and ensure that there is no duplication on your future orders of safety padlocks, preventing key duplications in your lockout programs is critical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought