Overview
Mfr description
1501-LL-02-04-FG
Specifications
- Adapter Type90° Elbow
- End 1 StyleFemale Pipe Swivel, Male Pipe
- End 1 Size1/4 in, 1/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/4-18 NPSM, 1/8-27 NPTF
- End 2 StyleFemale Pipe Swivel, Male Pipe
- End 2 Size1/4 in, 1/8 in
- End 2 Thread1/4-18 NPSM, 1/8-27 NPTF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series1501
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data