Motion
1704-08-24-FG
1704-08-24-FG MJ-CD61 FLANGE 90D FORGED
MI ITEM #03518148
MFR #1704-08-24-FG
List Price$177.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1704-08-24-FG MJ-CD61 FLANGE 90D FORGED
MI ITEM #03518148
MFR #1704-08-24-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.83/each for your price

Overview

Mfr description
1704-08-24-FG MJ-CD61 FLANGE 90D FORGED

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Code 61 O-Ring Flange, Male JIC
  • End 1 Size
    1-1/2 in, 1/2 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Code 61 O-Ring Flange, Male JIC
  • End 2 Size
    1-1/2 in, 1/2 in
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    1704
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text