Motion
4601-32-24-NWO-FG

BRENNAN INDUSTRIES INC
4601-32-24-NWO-FG

90° Elbow -
Mi Item #03518163
MFR #4601-32-24-NWO-FG
Price$273.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
4601-32-24-NWO-FG

90° Elbow -
Mi Item #03518163
MFR #4601-32-24-NWO-FG

Mfr description
4601-32-24-NWO-FG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$273.91/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    1-1/2 in
  • Weight
    0.14 lbs

Details

  • Adapter Type
    90° Elbow
  • Description Keyword
    2 in Barb x 1-1/2 in Male Adjustable O-Ring Boss
  • End 1 Style
    Barbed
  • End 2 Thread
    (SAE) 1-7/8–12
  • Fitting Shape
    90° Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)