Motion
5500-06-02-FG
5500-06-02-FG
MI ITEM #03518165
MFR #5500-06-02-FG
Price$21.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5500-06-02-FG
MI ITEM #03518165
MFR #5500-06-02-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.63/each

Specifications

Dimensions

  • End 1 Size
    1/8 in, 3/8 in
  • End 1 Size Type
    1/8 NPTF, 3/8 NPTF
  • End 2 Size
    1/8 in, 3/8 in
  • End 2 Size Type
    1/8 NPTF, 3/8 NPTF
  • Weight
    0.18 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    3/8 in Male Pipe Rigid x 1/8 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5500

Overview

Mfr description
5500-06-02-FG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text