Motion
6600-12-12-10-FG

BRENNAN INDUSTRIES INC
6600-12-12-10-FG

Tee - 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 5/8 in Female JIC 37° Flare Swivel
MI ITEM #03518181
MFR #6600-12-12-10-FG
Price$75.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6600-12-12-10-FG

Tee - 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 5/8 in Female JIC 37° Flare Swivel
MI ITEM #03518181
MFR #6600-12-12-10-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.23/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 5/8 in
  • End 2 Size
    3/4 in, 5/8 in
  • End 3 Size
    5/8 in;3/4 in
  • Weight
    0.63 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female JIC Swivel, Male JIC
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Female JIC Swivel, Male JIC
  • End 2 Thread
    1-1/16-12 UN
  • End 3 Style
    Female JIC Swivel, Male JIC
  • End 3 Thread
    7/8-14 UNF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6600

Overview

Mfr description
6600-12-12-10-FG TEE MJ-MJ-FJS FORGED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text