Overview
Mfr description
6801-LL-04-06-NWO-FG
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale JIC 37° Flare
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
- End 1 Size1/4 in, 3/8 in
- End 1 Thread(SAE) 7/16–20
- End 2 StyleMale O-Ring Boss
- End 2 Size1/4 in, 3/8 in
- End 1 Size Type1/4 JIC 37°, 3/8 ORB
- End 2 Thread(SAE) 9/16–18
- End 2 Size Type1/4 JIC 37°, 3/8 ORB
- MaterialSteel
- Description Keyword1/4 in Male JIC 37° Flare x 3/8 in Male O-Ring Boss
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6801
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data