Overview
Mfr description
C2701-04-04-FG
Specifications
- Adapter TypeBulkhead 90° Elbow
- End 1 StyleFlareless Bite-Type
- End 1 Size1/4 in
- End 2 StyleFlareless Bite-Type
- End 2 Size1/4 in
- Both Ends Style/TypeCompression to Compression
- Description Keyword1/4 in Flareless Bite-Type x 1/4 in Flareless Bite-Type
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data