Overview
Mfr description
C6500-08-08-FG
Specifications
- Adapter Type90° Elbow
- End 1 StyleCompression
- End 1 Size1/2 in
- End 2 StyleFlareless Bite-Type Swivel
- End 2 Size1/2 in
- Both Ends Style/TypeCompression to Compression
- Description Keyword1/2 in Compression x 1/2 in Flareless Bite-Type Swivel
- Tube Size0.5000 in
- Connection TypeCompression / Elbow
- Fitting MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data