Overview
Mfr description
C6602-08-08-08-FG
Specifications
- Adapter TypeCompression Tee
- End 1 StyleCompression
- End 1 Size1/2 in
- End 2 StyleFlareless Bite-Type Swivel
- End 2 Size1/2 in
- End 3 StyleFlareless Bite-Type
- End 3 Size1/2 in
- Description Keyword1/2 in Compression (3 Sides)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data