Specifications
Dimensions
- End 1 Size3/4 in
- End 1 Size Type3/4 FFOR
- End 2 Size1 in
- End 2 Size Type1 in Flange
- Weight1.05 lbs
Details
- Adapter Type45° Elbow
- Both Ends Gender TypeMale to Flange
- Both Ends Style/TypeFlat Face O-Ring to Flange
- Description Keyword3/4 in Male Flat Face O-Ring x 1 in Code 61 Standard O-Ring Flange
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread1-3/16–12
- End 2 StyleCode 61 Standard O-Ring Flange
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS1703
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)