Motion
FS1703-20-20-FG

BRENNAN INDUSTRIES INC
FS1703-20-20-FG

MFS-61Flange 45
MI ITEM #03518227
MFR #FS1703-20-20-FG
Your Price$110.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS1703-20-20-FG

MFS-61Flange 45
MI ITEM #03518227
MFR #FS1703-20-20-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$110.40/each(List $152.35)

Overview

Mfr description
FS1703-20-20-FG

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    Flat Face O-Ring to Flange
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    1-11/16–12
  • End 2 Style
    Code 61 Standard O-Ring Flange
  • End 2 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 FFOR
  • End 2 Size Type
    1-1/4 in Flange
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1-1/4 in Male Flat Face O-Ring x 1-1/4 in Code 61 Standard O-Ring Flange
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS1703
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text