Motion
FS1703-24-24-FG

BRENNAN INDUSTRIES INC
FS1703-24-24-FG

45° Elbow - 1-1/2 in Male Flat Face O-Ring x 1-1/2 in Code 61 Standard O-Ring Flange
Mi Item #03518228
MFR #FS1703-24-24-FG
Price$165.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS1703-24-24-FG

45° Elbow - 1-1/2 in Male Flat Face O-Ring x 1-1/2 in Code 61 Standard O-Ring Flange
Mi Item #03518228
MFR #FS1703-24-24-FG

Mfr description
FS1703-24-24-FG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.08/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 FFOR
  • End 2 Size
    1-1/2 in
  • End 2 Size Type
    1-1/2 in Flange
  • Weight
    2.17 lbs

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    Flat Face O-Ring to Flange
  • Description Keyword
    1-1/2 in Male Flat Face O-Ring x 1-1/2 in Code 61 Standard O-Ring Flange
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    2–12
  • End 2 Style
    Code 61 Standard O-Ring Flange
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS1703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)