Motion
FS1704-16-12-FG

BRENNAN INDUSTRIES INC
FS1704-16-12-FG

MFS-61Flange 90
MI ITEM #03518229
MFR #FS1704-16-12-FG
List Price$137.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS1704-16-12-FG

MFS-61Flange 90
MI ITEM #03518229
MFR #FS1704-16-12-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.59/each for your price

Overview

Mfr description
FS1704-16-12-FG

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Code 61 O-Ring Flange, Male Face Seal
  • End 1 Size
    1 in, 3/4 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1-7/16-12 UN
  • End 2 Style
    Code 61 O-Ring Flange, Male Face Seal
  • End 2 Size
    1 in, 3/4 in
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS1704
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text