Specifications
Dimensions
- End 1 Size1-1/2 in, 1-1/4 in
- End 2 Size1-1/2 in, 1-1/4 in
Details
- Adapter Type90° Elbow
- End 1 StyleCode 61 O-Ring Flange, Male Face Seal
- End 1 Thread1-11/16-12 UN
- End 2 StyleCode 61 O-Ring Flange, Male Face Seal
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS1704
Overview
Mfr description
FS1704-20-24-FG