Motion
FS1804-24-20-FG

BRENNAN INDUSTRIES INC
FS1804-24-20-FG

MFS-62Flange 90
MI ITEM #03518243
MFR #FS1804-24-20-FG
Price$255.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS1804-24-20-FG

MFS-62Flange 90
MI ITEM #03518243
MFR #FS1804-24-20-FG

Mfr description
FS1804-24-20-FG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.10/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in, 1-1/4 in
  • End 2 Size
    1-1/2 in, 1-1/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Code 62 O-Ring Flange, Male Face Seal
  • End 1 Thread
    2-12 UNF
  • End 2 Style
    Code 62 O-Ring Flange, Male Face Seal
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS1804

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)