Specifications
Dimensions
- End 1 Size1/2 in, 3/4 in
- End 1 Size Type1/2 FFOR, 3/4 FFOR
- End 2 Size1/2 in, 3/4 in
- Weight0.62 lbs
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to Flat Face O-Ring
- Description Keyword3/4 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread1-3/16–12
- End 2 StyleMale Flat Face O-Ring
- End 2 Thread1-3/16-12 UN, 13/16-16 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS2500
Overview
Mfr description
FS2500-12-08-FG