Motion
FS2500-16-12-FG

BRENNAN INDUSTRIES INC
FS2500-16-12-FG

FS2500-16-12-FG
MI ITEM #03518246
MFR #FS2500-16-12-FG
List Price$32.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2500-16-12-FG

FS2500-16-12-FG
MI ITEM #03518246
MFR #FS2500-16-12-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.18/each for your price

Overview

Mfr description
FS2500-16-12-FG

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • End 1 Size
    1 in, 3/4 in
  • End 1 Thread
    1-7/16–12
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Size
    1 in, 3/4 in
  • End 1 Size Type
    1 FFOR, 3/4 FFOR
  • End 2 Thread
    1-3/16-12 UN, 1-7/16-12 UN
  • Material
    Steel
  • Weight
    1.04 lbs
  • Description Keyword
    1 in Male Flat Face O-Ring x 3/4 in Male Flat Face O-Ring
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS2500
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text