Specifications
Dimensions
- End 1 Size3/8 in, 5/8 in
- End 1 Size Type3/8 NPTF, 5/8 FFOR
- End 2 Size3/8 in, 5/8 in
- Weight0.01 lbs
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to NPTF, NPTF to Flat Face O-Ring
- Description Keyword5/8 in Male Flat Face O-Ring x 3/8 in Male Pipe Rigid
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread1–14
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 3/8–18
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS2501
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)