Specifications
Dimensions
- End 1 Size1/2 in, 3/4 in
- End 2 Size1/2 in, 3/4 in
Details
- Adapter Type45° Elbow
- End 1 StyleMale Face Seal, Male Pipe
- End 1 Thread13/16-16 UNF, 3/4-14 NPTF
- End 2 StyleMale Face Seal, Male Pipe
- End 2 Thread13/16-16 UNF, 3/4-14 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS2503
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)