Overview
Mfr description
FS2503-12-08-FG
Specifications
- Adapter Type45° Elbow
- End 1 StyleMale Face Seal, Male Pipe
- End 1 Size1/2 in, 3/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-3/16-12 UN, 1/2-14 NPTF
- End 2 StyleMale Face Seal, Male Pipe
- End 2 Size1/2 in, 3/4 in
- End 2 Thread1-3/16-12 UN, 1/2-14 NPTF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS2503
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data