Motion
FS6503-06-06-FG

BRENNAN INDUSTRIES INC
FS6503-06-06-FG

FS6503-06-06-FG
Mi Item #03518266
MFR #FS6503-06-06-FG
Price$33.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6503-06-06-FG

FS6503-06-06-FG
Mi Item #03518266
MFR #FS6503-06-06-FG

Mfr description
FS6503-06-06-FG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.41/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 FFOR, 3/8 NPTF
  • End 2 Size
    3/8 in
  • Weight
    0.28 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    Flat Face O-Ring to NPTF, NPTF to Flat Face O-Ring
  • Description Keyword
    3/8 in Female Pipe Rigid x 3/8 in Female Flat Face O-Ring
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Female Flat Face O-Ring
  • End 2 Thread
    11/16–16
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)