Overview
Mfr description
FS6600-04-04-06-FG
Specifications
- Adapter TypeTee
- End 1 StyleFemale Face Seal Swivel, Male Face Seal
- End 1 Size1/4 in, 3/8 in
- End 1 Thread9/16-18 UNF
- End 2 StyleFemale Face Seal Swivel, Male Face Seal
- End 2 Size1/4 in, 3/8 in
- End 2 Thread9/16-18 UNF
- MaterialSteel
- End 3 Size3/8 in;1/4 in
- End 3 StyleFemale Face Seal Swivel, Male Face Seal
- End 3 Thread11/16-16 UNF
- End 4 StyleNot Applicable
- SeriesFS6600
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data