Specifications
Dimensions
- End 1 Size5/8 in
- End 1 Size Type5/8 FFOR, 5/8 ORB
- End 2 Size5/8 in
- Weight0.91 lbs
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
- Description Keyword5/8 in Male Flat Face O-Ring x 5/8 in Male Adjustable O-Ring Boss
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread1–14
- End 2 StyleMale Adjustable O-Ring Boss
- End 2 Thread(SAE) 7/8–14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6801
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)