Specifications
Dimensions
- End 1 Size3/4 in
- End 1 Size Type1/2 ORB, 3/4 FFOR
- End 2 Size1/2 in
- Weight0.52 lbs
Details
- Adapter Type45° Elbow
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
- Description Keyword3/4 in Male Flat Face O-Ring x 1/2 in Male Adjustable O-Ring Boss
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread1-3/16–12
- End 2 StyleMale Adjustable O-Ring Boss
- End 2 Thread(SAE) 3/4–16
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6802
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)