Specifications
Dimensions
- End 1 Size3/8 in, 18 mm
- End 2 Size3/8 in, 18 mm
Details
- Adapter Type90° Elbow
- End 1 StyleMale Face Seal, Male Metric Adjustable O-Ring Boss
- End 1 Thread11/16-16 UNF, M18X1.5
- End 2 StyleMale Face Seal, Male Metric Adjustable O-Ring Boss
- End 2 Thread11/16-16 UNF, M18X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS7650
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)