Motion
FS2701-LN-10-10-FG

BRENNAN INDUSTRIES INC
FS2701-LN-10-10-FG

FS2701-LN-10-10-FG
MI ITEM #03518286
MFR #FS2701-LN-10-10-FG
Price$28.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2701-LN-10-10-FG

FS2701-LN-10-10-FG
MI ITEM #03518286
MFR #FS2701-LN-10-10-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.22/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    5/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 1 Thread
    1-14 UNS
  • End 2 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 2 Thread
    1-14 UNS
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2701

Overview

Mfr description
FS2701-LN-10-10-FG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text