Motion
2605-06-04-04-FG

BRENNAN INDUSTRIES INC
2605-06-04-04-FG

2605-06-04-04-FG
MI ITEM #03518287
MFR #2605-06-04-04-FG
List Price$21.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2605-06-04-04-FG

2605-06-04-04-FG
MI ITEM #03518287
MFR #2605-06-04-04-FG

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$21.97/each for your price

Overview

Mfr description
2605-06-04-04-FG

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Size
    1/4 in, 3/8 in
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Size
    1/4 in, 3/8 in
  • End 2 Thread
    1/4-18 NPTF
  • Material
    Steel
  • End 3 Size
    1/4 in;3/8 in
  • End 3 Style
    Male JIC, Male Pipe
  • End 3 Thread
    7/16-20 UNF
  • End 4 Style
    Not Applicable
  • Series
    2605
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text