Motion
1804-32-32-FG
1804-32-32-FG MJ-CD62 FLANGE 90 FORGED
MI ITEM #03518288
MFR #1804-32-32-FG
Your Price$371.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1804-32-32-FG MJ-CD62 FLANGE 90 FORGED
MI ITEM #03518288
MFR #1804-32-32-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$371.50/each(List $512.68)

Overview

Mfr description
1804-32-32-FG MJ-CD62 FLANGE 90 FORGED

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • End 1 Size
    2 in
  • End 1 Thread
    (SAE) 2-1/2–12
  • End 2 Style
    Code 62 Heavy O-Ring Flange
  • End 2 Size
    2 in
  • End 1 Size Type
    2 JIC 37°
  • End 2 Size Type
    2 in Flange
  • Material
    Steel
  • Weight
    0.41 lbs
  • Description Keyword
    2 in Male JIC 37° Flare x 2 in Code 62 Heavy O-Ring Flange
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    1804
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text