Motion
FS2703-04-04-04-FG

BRENNAN INDUSTRIES INC
FS2703-04-04-04-FG

Tee - 1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring
MI ITEM #03518292
MFR #FS2703-04-04-04-FG
Your Price$9.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2703-04-04-04-FG

Tee - 1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring
MI ITEM #03518292
MFR #FS2703-04-04-04-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.25/each(List $13.88)

Overview

Mfr description
FS2703-04-04-04-FG

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 1 Size
    1/4 in
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 2 Size
    1/4 in
  • End 2 Thread
    9/16-18 UNF
  • End 3 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 3 Size
    1/4 in
  • End 3 Thread
    9/16-18 UNF
  • Material
    Steel
  • Description Keyword
    1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    FS2703
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text