Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
- End 3 Size3/8 in
- Weight0.01 lbs
Details
- Adapter TypeTee
- End 1 StyleMale Face Seal Bulkhead, Male Face Seal
- End 1 Thread11/16-16 UNF
- End 2 StyleMale Face Seal Bulkhead, Male Face Seal
- End 2 Thread11/16-16 UNF
- End 3 StyleMale Face Seal Bulkhead, Male Face Seal
- End 3 Thread11/16-16 UNF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS2703
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)