Motion
2501-14-16-FG
2501-14-16-FG ELBOW 90D MJ-MP FORGED
MI ITEM #03518295
MFR #2501-14-16-FG
Price$64.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2501-14-16-FG ELBOW 90D MJ-MP FORGED
MI ITEM #03518295
MFR #2501-14-16-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.48/each

Specifications

Dimensions

  • End 1 Size
    1 in, 7/8 in
  • End 2 Size
    1 in, 7/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    1-11-1/2 NPTF, 1-3/16-12 UN
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    1-11-1/2 NPTF, 1-3/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2501

Overview

Mfr description
2501-14-16-FG ELBOW 90D MJ-MP FORGED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text