Motion
4501-08-12-FG
4501-08-12-FG
MI ITEM #03518297
MFR #4501-08-12-FG
Price$34.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4501-08-12-FG
MI ITEM #03518297
MFR #4501-08-12-FG

Mfr description
4501-08-12-FG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.55/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    3/4 in
  • Weight
    0.40 lbs

Details

  • Adapter Type
    90° Elbow
  • Description Keyword
    1/2 in Barb x 3/4 in Male Pipe Ridgid
  • End 1 Style
    Barbed
  • End 2 Thread
    (NPTF) 3/4–14
  • Fitting Shape
    90° Elbow
  • ManufacturerName (description attribute)
    Brennan

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)