Motion
4501-12-16-FG
90° Elbow -
Mi Item #03518298
MFR #4501-12-16-FG
Price$41.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow -
Mi Item #03518298
MFR #4501-12-16-FG

Mfr description
4501-12-16-FG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.67/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    1 in
  • Weight
    0.72 lbs

Details

  • Adapter Type
    90° Elbow
  • Description Keyword
    3/4 in Barb x 1 in Male Pipe Ridgid
  • End 1 Style
    Barbed
  • End 2 Thread
    (NPTF) 1–11-1/2
  • Fitting Shape
    90° Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)