Specifications
Dimensions
- End 1 Size1/2 in, 3/8 in
- End 2 Size3/8 in, 1/2 in
Details
- Adapter Type90° Elbow
- End 1 StyleHose Barb, Male Adjustable O-Ring Boss
- End 2 Thread3/4-16 UNF
- MaterialSteel
- PlatingTrivalent Zinc
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)