Motion
4601-12-08-NWO-FG

BRENNAN INDUSTRIES INC
4601-12-08-NWO-FG

4601-12-08-NWO-FG
MI ITEM #03518306
MFR #4601-12-08-NWO-FG
Your Price$36.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
4601-12-08-NWO-FG

4601-12-08-NWO-FG
MI ITEM #03518306
MFR #4601-12-08-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.53/each(List $50.42)

Overview

Mfr description
4601-12-08-NWO-FG

Specifications

  • Adapter Type
    90° Elbow
  • ManufacturerName (description attribute)
    Brennan
  • Fitting Shape
    90° Elbow
  • Description Keyword
    3/4 in Barb x 1/2 in Male Adjustable O-Ring Boss
  • End 1 Size
    3/4 in
  • End 1 Style
    Barbed
  • Weight
    0.30 lbs
  • End 2 Size
    1/2 in
  • End 2 Thread
    (SAE) 3/4–16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text