Motion
4601-16-10-NWO-FG

BRENNAN INDUSTRIES INC
4601-16-10-NWO-FG

90° Elbow - Steel Material, 1 in Hose ID, Male
Mi Item #03518307
MFR #4601-16-10-NWO-FG
Price$68.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
4601-16-10-NWO-FG

90° Elbow - Steel Material, 1 in Hose ID, Male
Mi Item #03518307
MFR #4601-16-10-NWO-FG

Mfr description
4601-16-10-NWO-FG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.72/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • End 2 Size
    5/8 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in
  • Thread Size
    7/8-14 UNF
  • Weight
    0.78 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Trivalent Zinc Plating, 120 hrs no white rust, 240 hrs no red rust per ASTM B117
  • Coating
    Trivalent Zinc
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    SAE J1231-2
  • Connection 2 Short Name
    ORB
  • Connection Type
    Beaded Hose Barb x Male Adjustable ORB
  • Description Keyword
    1 in Barb x 5/8 in Male Adjustable O-Ring Boss
  • End 1 Style
    Barbed
  • End 2 Thread
    (SAE) 7/8–14
  • End Gender
    Male
  • Finish/Coating
    Trivalent Zinc
  • Fitting Connection Family
    SAE J1926
  • Fitting Shape
    90° Elbow
  • Fitting Type
    O-Ring Boss (ORB)
  • For Use With
    Hose and pipes
  • Manufacturer Catalog Number
    4601-16-10-NWO-FG
  • Manufacturer Compatibility
    Aeroquip, Parker Hose, Parker TFD
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Operating Temperature Range
    -40 to 250 °F
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Material
    Buna-N
  • Seal Type
    O-Ring Boss (ORB)
  • Standards Met
    SAE J1231-2, SAE J1926, ASTM B117, RoHS Compliant, REACH Compliant
  • Style
    90 °Elbow
  • Swivel
    Positional
  • Thread Angle
    60 °
  • Thread Standard
    SAE J1231-2
  • Thread Type
    Beaded Hose Barb x Male Adjustable ORB
  • Type
    Male Adjustable Elbow
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)