Motion
4601-20-16-NWO-FG

BRENNAN INDUSTRIES INC
4601-20-16-NWO-FG

90° Elbow - Steel Material
MI ITEM #03518309
MFR #4601-20-16-NWO-FG
Price$107.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
4601-20-16-NWO-FG

90° Elbow - Steel Material
MI ITEM #03518309
MFR #4601-20-16-NWO-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$107.53/each

Specifications

Dimensions

  • End 1 Size
    1-5/16 in
  • End 2 Size
    1 in
  • Weight
    1.44 lbs

Details

  • Adapter Type
    90° Elbow
  • Description Keyword
    1-5/16 in Barb x 1 in Male O-Ring Boss
  • End 1 Style
    Barbed
  • End 2 Thread
    (SAE) 1-5/16–12
  • Fitting Shape
    90° Elbow
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel

Overview

Mfr description
4601-20-16-NWO-FG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text