Motion
4603-12-08-NWO-FG

BRENNAN INDUSTRIES INC
4603-12-08-NWO-FG

45° Elbow - Steel Material, 3/4 in Hose ID, Male
Mi Item #03518313
MFR #4603-12-08-NWO-FG
Price$28.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
4603-12-08-NWO-FG

45° Elbow - Steel Material, 3/4 in Hose ID, Male
Mi Item #03518313
MFR #4603-12-08-NWO-FG

Mfr description
4603-12-08-NWO-FG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.98/each

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    0.7500 in
  • End 2 Size
    1/2 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Size
    0.7500 in
  • Thread Size
    3/4-16 UNF
  • Weight
    0.24 lbs

Details

  • Adapter Type
    45° Elbow
  • Coating
    Trivalent Zinc
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    SAE J1231-2
  • Connection 2 Short Name
    ORB
  • Connection Type
    Beaded Hose Barb
  • Description Keyword
    3/4 in Barb x 1/2 in Male Adjustable O-Ring Boss
  • End 1 Style
    Barbed
  • End 2 Thread
    (SAE) 3/4–16
  • End Gender
    Male
  • Fitting Connection Family
    SAE O-Ring Boss (ORB)
  • Fitting Shape
    45° Elbow
  • Fitting Type
    O-Ring Boss (ORB)
  • Material
    Steel
  • Operating Temperature Range
    -40 to 250 °F
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Material
    Buna-N
  • Seal Type
    O-Ring Boss (ORB)
  • Standards Met
    SAE J1231-2, SAE J1926, ASTM B117, RoHS Compliant, REACH Compliant
  • Style
    45 °Elbow
  • Thread Standard
    SAE J1231-2
  • Thread Type
    Beaded Hose Barb
  • Type
    Male Adjustable ORB
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)