Motion
4603-24-20-NWO-FG

BRENNAN INDUSTRIES INC
4603-24-20-NWO-FG

4603-24-20-NWO-FG
Mi Item #03518316
MFR #4603-24-20-NWO-FG
Price$49.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
4603-24-20-NWO-FG

4603-24-20-NWO-FG
Mi Item #03518316
MFR #4603-24-20-NWO-FG

Mfr description
4603-24-20-NWO-FG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.54/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/4 in
  • Weight
    0.15 lbs

Details

  • Adapter Type
    45° Elbow
  • Description Keyword
    1-1/2 in Barb x 1-1/4 in Male Adjustable O-Ring Boss
  • End 1 Style
    Barbed
  • End 2 Thread
    (SAE) 1-5/8–12
  • Fitting Shape
    45° Elbow
  • ManufacturerName (description attribute)
    Brennan
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)