Motion
FS1804-16-16-FG

BRENNAN INDUSTRIES INC
FS1804-16-16-FG

MFS-62Flange 90
MI ITEM #03518324
MFR #FS1804-16-16-FG
Your Price$94.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS1804-16-16-FG

MFS-62Flange 90
MI ITEM #03518324
MFR #FS1804-16-16-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$94.79/each(List $108.63)

Overview

Mfr description
FS1804-16-16-FG

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    Flat Face O-Ring to Flange
  • End 1 Size
    1 in
  • End 1 Thread
    1-7/16–12
  • End 2 Style
    Code 62 Heavy O-Ring Flange
  • End 2 Size
    1 in
  • End 1 Size Type
    1 FFOR
  • End 2 Size Type
    1 in Flange
  • Material
    Steel
  • Weight
    1.49 lbs
  • Description Keyword
    1 in Male Flat Face O-Ring x 1 in Code 62 Heavy O-Ring Flange
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS1804
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text