Motion
2603-10-10-08-FG

BRENNAN INDUSTRIES INC
2603-10-10-08-FG

Tee - 5/8 in Male JIC 37° Flare x 5/8 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare
MI ITEM #03518325
MFR #2603-10-10-08-FG
Your Price$27.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2603-10-10-08-FG

Tee - 5/8 in Male JIC 37° Flare x 5/8 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare
MI ITEM #03518325
MFR #2603-10-10-08-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.51/each(List $37.97)

Overview

Mfr description
2603-10-10-08-FG TEE MJ-MJ-MJ

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC
  • End 1 Size
    1/2 in, 5/8 in
  • End 1 Thread
    7/8-14 UNF
  • End 2 Style
    Male JIC
  • End 2 Size
    1/2 in, 5/8 in
  • End 2 Thread
    7/8-14 UNF
  • End 3 Style
    Male JIC
  • End 3 Size
    1/2 in;5/8 in
  • End 3 Thread
    3/4-16 UNF
  • Material
    Steel
  • Description Keyword
    5/8 in Male JIC 37° Flare x 5/8 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    2603
  • Weight
    0.39 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text