Overview
Mfr description
C6500-12-12-FG
Specifications
- Adapter Type90° Elbow
- End 1 StyleCompression
- End 1 Size3/4 in
- End 2 StyleFlareless Bite-Type Swivel
- End 2 Size3/4 in
- Both Ends Style/TypeCompression to Compression
- Description Keyword3/4 in Compression x 3/4 in Flareless Bite-Type Swivel
- Tube Size0.7500 in
- Connection TypeCompression / Elbow
- Fitting MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data